Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30A RV Cord with Light - 50ft

  • Mfr # 229

  • Zoro # G115810744


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Depth (In.)
13.8 in
Material
Copper
Length
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229
Zoro #
G115810744
UPC #
879084002299
Country of Origin
China

Dimensions

Depth (In.)
13.8 in
Length
13.8 in

Details

Color
Blue
Material
Copper

Description

30 Amp Extension Cord for RV and Auto, 125 Volt 10/3 STW 10AWG Gauge 3 Wire, NEMA TT-30P to TT-30R, outdoor Camper Power Cord. Heavy duty 50 feet, 10 gauge, 30 Amp extension cords for outdoor camping travel excursions to trailer parks. Perfect for travel and portable electrical extension charging cord. ETL certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.