Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Prong Generator Extension - 50ft

  • Mfr # 253

  • Zoro # G415811007


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
11.8 in
Length
11.8 in
Material
Copper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253
Zoro #
G415811007
UPC #
879084002534
Country of Origin
China

Dimensions

Depth (In.)
11.8 in
Length
11.8 in

Details

Material
Copper
Color
Black

Description

Enhance your generator's power with this heavy-duty 30 Amp extension cord. Featuring a secure L14-30 twist lock connector, this 50-foot cord ensures a reliable and stable connection. Its 10-gauge SJTW construction delivers up to 7500 watts of power, making it ideal for powering various outdoor equipment and appliances. Whether you're camping, tailgating, or working on a remote job site, this extension cord is a must-have for reliable generator power.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.