Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hose Elbow - 45 Degrees

  • Mfr # 275

  • Zoro # G315568636


product price: $9.29
/ea

Key Features

Pipe Fitting Material
Brass
Color
Black
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275
Zoro #
G315568636
UPC #
879084002756
Country of Origin
China

Dimensions

Length
3.5 in

Details

Pipe Fitting Material
Brass
Color
Black

Description

Made of durable, lead-free brass, this 45-degree hose elbow extends the lifespan of your garden hose. Compatible with standard hoses, it provides a more comfortable angle for attachment, reducing kinks and pinches, making it ideal for RV use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.