Zoro Homepage

Brass Hose Elbow - 90 Degrees

  • Mfr # 276

  • Zoro # G815568594


product price: $9.19
/ea

Key Features

Pipe Fitting Material
Brass
Color
Black
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276
Zoro #
G815568594
UPC #
879084002763
Country of Origin
China

Dimensions

Length
3.5 in

Details

Pipe Fitting Material
Brass
Color
Black

Description

Extend the life of your RV hose with this durable, lead-free brass hose 90 degree elbow. Designed for a more comfortable angle, it prevents kinks and pinches in your garden hose, ensuring optimal water flow and preventing damage. Compatible with standard garden hoses, this elbow is a must-have for RV owners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.