Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Spare Tire Cover - 24in

  • Mfr # 262

  • Zoro # G915704663


product price: $16.89
/ea

Key Features

Color
White
Depth
6.3 in
Length
8.3 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262
Zoro #
G915704663
UPC #
879084002626
Country of Origin
China

Dimensions

Depth
6.3 in
Length
8.3 in

Details

Color
White
Material
Plastic

Description

Our universal tire cover is suitable for all car and truck tires, SUVs, trailers, campers, jeeps, motorhomes, and RVs. It also fits any other tires with the correct size. The cover fits entire wheel diameters up to 24 inches and is made with waterproof, wipe-clean vinyl with a soft, non-scratch backing. The soft interior protects your spare tire from damage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.