Zoro Homepage

Tongue Jack Cover - Fits 10.5in

  • Mfr # 0 76

  • Zoro # G915704694


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Depth
3.5 in
Color
Black
Material
Plastic
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 76
Zoro #
G915704694
UPC #
879084000769
Country of Origin
China

Dimensions

Depth
3.5 in
Length
6.7 in

Details

Color
Black
Material
Plastic

Description

Protect your RV tongue jack from the elements with this durable, water-resistant cover. Designed to fit tongue jacks with a 10.5 diameter and 13.75 height, this cover offers year-round protection against sun, rain, snow, wind, dust, and dirt. Keep your equipment in top condition and enjoy worry-free outdoor adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.