Zoro Homepage

Water Pressure Regulator

  • Mfr # 277

  • Zoro # G915562843


product price: $42.65
/ea

Key Features

Length
6.7 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277
Zoro #
G915562843
UPC #
879084002770
Country of Origin
China

Dimensions

Length
6.7 in

Details

Body Material
Brass

Description

Protect your RV, camper, or trailer plumbing system from high-pressure water damage with this lead-free brass pressure regulator. Factory set to 45 PSI, you can manually adjust it using the built-in gauge for precise control. This essential device prevents pipe bursts and leaks, safeguarding your investment. Featuring a standard 3/4 garden hose thread, it's easy to install. Plus, the inlet screened filter helps to remove particles and prevent impurity blockage, ensuring optimal performance and longevity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.