Zoro Homepage

Water Pressure Regulator - 45 PSI

  • Mfr # 212

  • Zoro # G115562896


product price: $16.25
/ea

Key Features

Body Material
Brass
Length
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212
Zoro #
G115562896
UPC #
879084002121
Country of Origin
China

Dimensions

Length
2.8 in

Details

Body Material
Brass

Description

Our versatile water regulator is designed to be compatible with a wide range of recreational vehicles, including campers, RVs, and trailers. It seamlessly connects to standard campground water spigots, providing a reliable and convenient water supply for your outdoor adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.