Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 lb. SDS-MAX Demolition Hammer, 10.0A

  • Mfr # HM0870C

  • Zoro # G6499096


product price: $659.00
/ea
Free Shipping & Returns

Key Features

Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
10.0 A
Blows per Minute
1,100 to 2,650
Drive System
SDS Max
Handle Type
Chipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0870C
Zoro #
G6499096
UPC #
088381605328
Country of Origin
China

Dimensions

Tool Length
17 3/4 in
Overall Width
4 1/4 in
Overall Height
9 in
Cord Length
16.4 ft

Details

Item
Demolition Hammer Kit
Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
10.0 A
Blows per Minute
1,100 to 2,650
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
8.4 ft-lb
Corded/Cordless
Corded
Includes
Carrying Case, Grease, Side Handle
Voltage
120V AC
Tool Weight
11.1 lb
Features
12 Position Bit Holder, Ergonomic Handle, LED Power and Service Lights, Soft Start Variable Speed
Corded/Banded
Corded
Application
Demolition
Number of Chisel Positions
12
Vibration Level
11 m/sq sec
Number of Speed Settings
Continuous
Current
10 A
Sound Level
98 dB
Power Source
Corded
Handle Grip Material
Rubber
Kit Contents
(1) Bare Tool
Chuck Style
SDS-Max
Maximum Blows per Minute
2,650 bpm
Motor Type
Electric
Retainer Style
Interlocking Steel Laminations
Minimum Blows per Minute
1,100 bpm

Description

Demolition Hammer Kit, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 8.4 ft-lb, Maximum Blows per Minute 2,650 bpm, Tool Weight 11.1 lb, Current 10 A, Number of Speed Settings Continuous, Vibration Level 11 m/sq sec, Sound Level 98 dB, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 1,100 bpm, Application Demolition, Blows per Minute 1,100 to 2,650, Cord Length 16.4 ft, Handle Grip Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.