This item is Discontinued.

Makita 14" 75.6cc MM4® 4-Stroke Engine Power Cutter EK7651H

14" 75.6cc MM4® 4-Stroke Engine Power Cutter (Discontinued)

  • Mfr # EK7651H
  • Zoro # G7489483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK7651H
Zoro #
G7489483
UPC #
088381620017
Country of Origin
China

Dimensions

Blade Dia.
14 in
Max. Cutting Depth
4 13/16 in
Arbor Size
1 in
Depth of Cut
4-13/16"
Length
30 in
Width
12 1/4 in
Height
17 1/8 in

Details

Item
Concrete Saw
Power Source
Gas Powered
Tool Weight
28.4 lb
Cutting Type
Wet/Dry
Includes
Arbor Adaptor, Oil Bottle, Screwdriver, Water Attachment, Wrench
Engine Displacement
76 cc
Standards
EPA
Fuel Tank Capacity
37 oz
Features
Lower Fuel Consumption, Lower Noise, No Oil Mixing, Reduced Exhaust and Intake Carbon Build-Up, Smoother Idle, Three Ring Piston for Engine Durability
Application
Cutting Concrete, Masonry, Asphalt, Steel
HP
4.1 hp
Motor Type
4-Stroke Engine
Max. RPM
4300
Engine Brand
Makita
Corded/Cordless
Cordless
Primary Application - Handheld Concrete Saws
Brick, Cinderblock
Item - Handheld Concrete Saws
Handheld Concrete Saw
Fuel Type
Gasoline
Variable Speed
Yes
Tool Style
Handheld
Horsepower
4.1
Engine Type
Four Stroke
Start Type
Pull-Cord (Recoil)
Max. Blade Speed
4,300 RPM
Arbor Shape
Round

Description

Concrete Saw, Gas Powered, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 4,300 RPM, Horsepower 4.1, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 4 13/16 in, Variable Speed Yes, Tool Weight 28.4 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Displacement 76 cc, Engine Brand Makita, Fuel Tank Capacity 37 oz, Start Type Pull-Cord (Recoil)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.