Shop All Chainsaw Chains
Makita
14" Saw Chain, 3/8” LP, .043”
Mfr # E-00228
Zoro # G8179920
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 14 in
- File Size 4 1/2 mm
- Gauge 0.04 in
- Pitch 3/8 in
Product Information
- Brand Makita
- MFR # E-00228
- Zoro # G8179920
- UPC # 088381553025
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 14 in |
File Size | 4 1/2 mm |
Compatible Bar Length | 14 in |
Details
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.04 in, Number of Links 52, File Size 4 1/2 mm, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Spring Pin, Spiral (5/8" X 2 3/4") 2.7" x0.7" x0.7" (A-H100796)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- DICOR Dicor RP-RRK-30 RV Roof Renew Kit (RP-RRK-30)
- MAKITA 10" Saw Chain, 3/8” LP, .050” (E-00212)
- MAKITA 14" Saw Chain, 3/8" LP, .050" (E-00234)
- MAKITA 16" Saw Chain, 3/8" LP, .050" (E-00256)
- MAKITA 12" Saw Chain 3/8" LP, .043" (E-02440)
- MAKITA 36V LXT BL 16" Chain Saw Kit (5.0Ah) (XCU04PT + BL1850B-2)
- MAKITA 20" Saw Chain, 3/8", .050" (E-02462)
- OREGON 3/4" Harvester RSN Guide Bar, 34" (341SNCT138)
- Makita Chainsaws & Accessories