14.4V Makstar Ni-MH 3.3Ah Battery BH1433
Mfr # 193355-1
Zoro # G4004887
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
3.3Ah
Voltage
14.4V
Includes
14.4V Makstar Ni-MH 3.3Ah Battery (BH1433)
Cordless Tool Battery Type
NiMH
Category Type
Battery Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
193355-1
Zoro #
G4004887
UPC #
088381160155
Country of Origin
Japan
Details
Item
Battery
Battery Capacity
3.3Ah
Voltage
14.4V
Includes
14.4V Makstar Ni-MH 3.3Ah Battery (BH1433)
Cordless Tool Battery Type
NiMH
Category Type
Battery Pack
For Use With Mfr. Model Number
DC24SA
For Use With
Makita Chargers
Impact Rated
No
Description
Battery,14.4V,3.3NIMH,For BH1433,BTD150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.