Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck

  • Mfr # XPH03Z

  • Zoro # G5054612


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blows per Minute
0 to 30,000, 0 to 6,000
Chuck Size
1/2 in
Brushless Motor
No
Includes
Belt Clip (346317-0), Depth Gauge (122576-8), Side Handle (126131-8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPH03Z
Zoro #
G5054612
UPC #
088381653534
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
8 7/8 in

Details

Item
Cordless Hammer Drill
Voltage
18V
Blows per Minute
0 to 30,000, 0 to 6,000
Brushless Motor
No
Includes
Belt Clip (346317-0), Depth Gauge (122576-8), Side Handle (126131-8)
Battery Included / Bare Tool
Bare Tool
Tool Weight
5.1 lb
Handle Type
T-Handle
Corded/Banded
Cordless
Corded/Cordless
Cordless
No Load RPM
0 to 400/0 to 2000
Max. Torque
750 in-lb
Battery Pack Replacement
Mfr. No. 4NNN2
Battery Included
No
Clutch Style
Adjustable
Features
2 Speed Variable Speed, 750 Inch Lbs Of Torque, Extreme Protection Technology (XPT) Engineered To Provide Dust And Water Resistance For Operation In Various Harsh Conditions, Led Light
Cordless Tool Battery Type
Li-Ion
Max. Power
Not Specified
Series
18V LXT
Standards
Energy Star Rated
Solid Bit Capacity
1/2 in
Drilling Capacity in Steel
1/2 in
Maximum Speed
2,000 RPM
Battery Series
LXT(R)
Number of Clutch Settings
21 + Hammer
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Maximum Blows per Minute
6,000 bpm, 30,000 bpm
Power Source
Cordless
Number of Speed Settings
2
Charger Included
No
Modes of Operation
Hammer & Rotate, Rotate Only, Rotation with Clutch
Drilling Capacity in Wood
3 in
Handle Grip Material
Rubber
Maximum Working Torque
62.5 ft-lb
Drilling Capacity in Concrete
5/8 in
Maximum Reverse Torque
62.5 ft-lb
Cordless Drill Class
General Purpose
Reversible
Yes
Minimum Blows per Minute
0 bpm
Housing Material
Aluminum
Drilling Capacity in Masonry
5/8 in
Battery Type
Li-Ion

Description

Hammer Drill, Voltage 18V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, Maximum Working Torque 62.5 ft-lb, Blows per Minute 0 to 30,000, 0 to 6,000, Maximum Blows per Minute 6,000 bpm, 30,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.