Zoro Homepage

18V LXT 15-Pc. Combo Kit (3.0Ah)

  • Mfr # XT1501

  • Zoro # G5215913


product price: $2,309.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Blower, (2) Circular Saws, (2) Flashlights, Hammer Drill, Impact Driver, (2) Impact Wrenches, Radio, Reciprocating Saw, Rotary Hammer, Screw Gun, Right Angle Drill
Battery Capacity
(4) 3.0 Ah
Number of Tools
15
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT1501
Zoro #
G5215913
UPC #
088381828697
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
5 3/8 in, 6 1/2 in
Angle Grinder - Wheel Dia.
4 1/2 in
Impact Wrench - Sq. Size
1/2 in
Right-Angle Drill - Chuck Size
3/8 in
Impact Wrench - Drive Size
1/2 in
Circular Saw - Blade Diameter
5 3/8 in, 6 1/2 in

Description

Cordless Tool Combination Kit, Cordless Tools Included Angle Grinder, Blower, (2) Circular Saws, (2) Flashlights, Hammer Drill, Impact Driver, (2) Impact Wrenches, Radio, Reciprocating Saw, Rotary Hammer, Screw Gun, Right Angle Drill, Voltage 18 V DC, Power Source Cordless, Number of Tools 15, Battery Capacity (4) 3.0 Ah, Includes (15) Cordless Tools, (2) Chargers, (2) Contractor Bags, (4) Batteries, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.