18V LXT Brushless 2,500 RPM Drywall Screwdriver

  • Mfr # XSF04Z

  • Zoro # G0336198


product price:  $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Series
LXT
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSF04Z
Zoro #
G0336198
UPC #
088381832977
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
9 9/16 in
Overall Length
9 1/2 in

Details

Item
Screwdriver
Voltage
18 V DC
Handle Type
Pistol Grip
Includes
Belt Clip, 3 in Magnetic Bit Holder, (2) Insert Bit
Series
LXT
Features
Depth Adjustable Nose Piece, Protection Technology, Push Driver Technology, Works On Drywall
Corded/Banded
Cordless
No Load RPM
0 to 2500
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Brushless Motor
Yes
Driver and Wrench Product Grouping
Cordless Screwdrivers
Tool Weight
3.5 lb
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2
Clutch Style
Adjustable
Corded/Cordless
Cordless
Autofeed
No
Max. Torque
79 in-lb
Number of Speed Settings
Continuous
Cordless Tool Kit Contents
(1) Bare Tool
Free Speed
2,500 RPM
Housing Material
Plastic
Trigger Lock
Yes
Variable Speed
Yes
Screwdriver Type
Metal Fastening Screw Gun
Wireless Tool Tracking
No
Clutch Type
Adjustable
Power Source
Cordless
Built-In Light
Yes
Duty Rating
Heavy Duty
Number of Batteries Included
0
Charger Included
No
Handle Material
Rubber
Reversible
Reversible
Hex Bit
1/4 in
Throttle Type
Trigger
Battery Series
LXT(R)
Includes Battery
Tool Only
Includes Autofeed
Autofeed Not Included
Battery Platform
LXT(R)
Battery Chemistry
Li-Ion
Product Type
Metal Fastening Screw Gun
Safety Features
Two Finger Trigger
No Load Speed
2,500 RPM
Motor Type
Brushless
Speed Control
Variable
Chuck Shape
Hex
Number of Chargers Included
0
Includes Trigger Lock
Trigger Lock Included
Tool Series
LXT(R)
Battery Type
Pouch

Description

Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 18 V DC, Max. Torque 79 in-lb, No Load RPM 0 to 2500, Clutch Style Adjustable, Series LXT, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement 33RT41, 33RT43, 38XU33, 4NNN2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.