Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Brushless 2pc Combo Kit (4.0Ah)

  • Mfr # XT269M + XAG04Z

  • Zoro # G201942076


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Includes
(2) Batteries, Charger, Contractor Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT269M + XAG04Z
Zoro #
G201942076
UPC #
088381827768
Country of Origin
China

Dimensions

Angle Grinder - Wheel Dia.
5 in
Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Includes
(2) Batteries, Charger, Contractor Bag
Series
LXT
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Battery Model No.
(2) Mfr. No. BL1840B
Hammer Drill - Max. Torque
530 in-lb
Included Saws & Grinders
Angle Grinder (8,500 RPM)
Hammer Drill - Class
Compact
Angle Grinder - Free Speed
8,500 RPM
Charger
(1) Mfr. No. DC18RC
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill
Mfr. No. XPH12Z
Impact Driver
Mfr. No. XDT13Z
Charger Included
Yes
Number of Batteries Included
2
Wireless Tool Tracking
No
Item
Cordless Combination Kit
Hammer Drill - BPM
30,000
Battery Series
LXT(R)
Case Included
Tool Case
Included Fastening Tools
Impact Driver (1,500 in-lb)
Power Source
Cordless
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Angle Grinder
Mfr. No. XAG04Z
Charger Manufacturing Model Number
(1) DC18RC
Battery Manufacturing Model Number
(2) BL1840B
Impact Driver - Maximum Torque
1,500 in-lb
Includes Case
Case Included
All Product Types Included
Angle Grinder, Hammer Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.