Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Brushless Compact Cordless Router, Tool Only

  • Mfr # XTR01Z

  • Zoro # G421865421


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTR01Z
Zoro #
G421865421
UPC #
88381844420
Country of Origin
China

Description

LXT technology delivers 380 feet of cutting performance in red oak using a 1/4 In. straight bit at a 5/32 In. depth with a 5.0 Ah battery. Brushless motor delivers faster and more accurate cuts in a variety of materials. The electronically-controlled BL brushless motor efficiently uses energy to match torque and rpm to the changing demands of the application. Variable speed control dial (10000 - 30000 rpm) to match the speed to the application. Electronic speed control maintains constant speed under load. On/Off button with separate lock button helps prevent accidental start-up of the tool for user and workpiece protection. Soft start feature for smoother start-ups and better accuracy. Smooth rack-and-pinion fine depth adjustment system for more precise settings. Slim and ergonomically designed body with rubberized grip for increased comfort and control. Aluminum housing and base for increased durability and accuracy. Dual LED (light emitting diode) lights illuminate the work area. Quick release cam lock system for convenient depth adjustments and base removal/installation. Accepts industry standard template guides. High visibility base design for improved handling and performance. Non-marring high-durability base insert for increased work piece protection. Shaft lock for quick and easy bit changes. Easy-to-read depth scales. Uses 1/4 In. shank router bits. Compact and ergonomic design at 8-7/8 In. tall; weighs only 4.6 Lb. with battery for reduced operator fatigue. Connects to Makita vacuum cleaners with optional dust nozzle for a cleaner work environment. Equipped with Star Protection Computer Controls to protect against overloading over-discharging and over-heating. Compatible with Makita 18V Lithium-Ion batteries with a Star symbol. Includes (2) spanner wrenches (781011-1 & 781039-9) (1) 1/4 In. collet (763637-) (1) 3/8 In. collet (763619-3) (1) straight guide (122965-7) and (1) template guide (343577-5) Tool Only - battery and charger not included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.