Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Compact Band Saw

  • Mfr # XBP03Z

  • Zoro # G7957575


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Tool Weight
9 lb
Includes
Band Saw Blade, Hex Wrench
Handle Type
Pistol Grip
Tool Length
18 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBP03Z
Zoro #
G7957575
UPC #
088381877800
Country of Origin
Multiple

Dimensions

Tool Length
18 3/4 in
Overall Length
18 3/4 in
Blade Length
32 7/8 in
Cutting Diameter - Maximum
2 1/2 in
Cutting Length - Maximum
2 1/2 in
Cutting Width - Maximum
2 1/2 in

Details

Item
Band Saw
Voltage
18 V DC
Tool Weight
9 lb
Includes
Band Saw Blade, Hex Wrench
Handle Type
Pistol Grip
Charger Replacement
4NNN4
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2
Light
Yes
Series
LXT
Drive Type
Direct Drive
Motor Type
Brushed
Included Charger
No
Power Source
Cordless
Battery Included
No
Surface Ft. per Min. High
630
Rectangle Capacity
2-1/2" x 2-1/2"
Round Capacity
2-1/2"
Speed Control
Variable
Brushless Motor
No
Round Cutting Capacity
2 1/2 in
Battery Series
LXT(R)
Number of Speed Settings
1
Rectangular Cutting Capacity
2 1/2 in x 2 1/2 in
Charger Included
No
Number of Batteries Included
0
SFPM Range
630
Cordless Tool Kit Contents
Bare Tool
Variable Speed
No
Battery Platform
LXT(R)
Tool Series
LXT(R)
Safety Features
Double Action Trigger
Number of Chargers Included
0
Cutting Speed - Minimum
0 SFPM
Product Badging
(XTP) Extreme Protection Technology
Includes Dual Trigger
Dual Trigger Included
Includes Battery
Tool Only
Cutting Speed - Maximum
630 fpm
Battery Chemistry
Li-Ion
Battery Type
Pouch

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 32 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in, Number of Speed Settings 1, Charger Included No, Brushless Motor No, Charger Replacement 4NNN4, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Pack Replacement 33RT41, 33RT43, 38XU33, 4NNN2, Battery Series LXT(R), SFPM Range 630, Drive Type Direct Drive, Handle Type Pistol Grip, Tool Length 18 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.