Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Compact Brushless Router

  • Mfr # XTR01Z

  • Zoro # G2765067


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Tool Weight
4.6 lb
Max. Power
800 W
Base Size
3 1/2 in
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTR01Z
Zoro #
G2765067
UPC #
088381844420
Country of Origin
China

Dimensions

Base Size
3 1/2 in
Overall Width
3 1/2 in
Overall Depth
5 1/4 in
Overall Height
5 1/4 in
Overall Length
5 1/4 in
Base Diameter
3 1/2 in
Shank Diameter
1/4 in
Base Width
3 1/2 in
Collet Size
1/4 in

Details

Item
Cordless Compact Router
Voltage
18 V
Tool Weight
4.6 lb
Max. Power
800 W
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
Number of Batteries
0
No Load RPM
0 to 1,000/0 to 30,000
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Includes
1/4 in Collet (763637-1), 3/8 in Collet (763619-3), Spanner Wrench (781011-1), Spanner Wrench (781039-9), Straight Guide (122965-7), Template Guide (343577-5)
Series
18V LXT
Switch
Push Button
Battery Included
No
Features
3-Year Limited Warranty, Accepts Industry Standard Template Guides, Easy-To-Read Depth Scales, Electronic Speed Control, High Visibility Base Design for Improved Handling and Performance, Lxt(R) Technology Delivers 380 Feet of Cutting Performance in Red Oak Using a 1/4 in (6 mm) Straight Bit At a 5/32 in (4 mm) Depth With a 5.0 Ah Battery (Battery Not Included), Non-Marring High-Durability Base Insert for Increased Work Piece Protection, On/Off Button With Separate Lock Button Helps Prevent Accidental Start-Up of the Tool for User and Workpiece Protection, Plunge Capacity of 0 to 1 3/8 in With Plunge Base Attached and 0 to 1 9/16 in With Trimmer Base Attached (Bases Sold Separately), Quick Release Cam Lock System for Convenient Depth Adjustments and Base Removal/Installation, Shaft Lock for Quick and Easy Bit Changes, Slim and Ergonomically Designed Body With Rubberized Grip for Increased Comfort and Control, Smooth Rack-And-Pinion Fine Depth Adjustment System for More Precise Settings, Soft Start Feature for Smoother Start-Ups and Better Accuracy, Variable Speed Control Dial, Weighs only 4.6 Lbs. With Battery (Battery Not Included) for Reduced Operator Fatigue
Speed Type
Variable
Lock
Lock/Unlock
Power Source
Cordless
Included Charger
No
Motor Type
Brushless
Minimum Speed
10,000 RPM
Battery Platform
18V LXT
Base Type
Fixed
Handle Type
Palm Grip
Horsepower
Not Rated
Housing Material
Aluminum
Number of LED Lights
2
Start Type
Soft-Start
Number of Speed Settings
5
Maximum Speed
30,000 RPM
Speed Setting
Variable
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Router Class
Compact

Description

Cordless Compact Router, Power Source Cordless, Battery Platform 18V LXT, Number of Batteries Included 0, Cordless Tool Kit Contents Bare Tool, Base Type Fixed, Router Class Compact, Horsepower Not Rated, Maximum Speed 30,000 RPM, Speed Setting Variable, Number of Speed Settings 5, Collet Size 1/4 in, Motor Type Brushless, Battery Included / Bare Tool Bare Tool, Voltage 18 V, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 4.6 lb, Base Diameter 3 1/2 in, Base Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.