Shop MAKITA

18V LXT Cordless Brushed 2 Tool Combo Kit

  • Mfr # CT225SYX
  • Zoro # G510839838

product price: 
$
241.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CT225SYX
Zoro #
G510839838
UPC #
88381891851
Country of Origin
China

Description

The Makita 18V Compact Lithium-Ion Cordless 2-Piece Combo Kit (CT225SYX) is built for the pro-user who demands best-in-class Lithium-Ion cordless tools for drilling, driving and fastening in a compact size. The CT225SYX includes an 18V LXT 1/2 in. driver-drill (XFD10Z) and Impact Driver (XDT11Z) for increased versatility. It's part of Makita's expanding 18V LXT System, the world's largest cordless tool system powered by 18V lithium-ion slide-style batteries. Makita 18V LXT Lithium-Ion Batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, Makita created Star Protection Computer Controls. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18V LXT Lithium-Ion Batteries with the star symbol on the battery indicating Star Protection inside.


  • • 1/2 in. driver-drill with 2-speeds (0-600 & 0-1,900 RPM) delivers up to 480 in. lbs. of max torque
  • • 1/2 in. driver-drill features a compact design at only 7-1/4 in. long and weighs only 3.3 lbs. with battery for reduced operator fatigue
  • • Impact driver with variable speed (0-2,900 RPM & 0-3,500 IPM) delivers up to 1,460 in. lbs. of max torque
  • • Impact driver features a compact design at only 5-3/8 in. long and weighs only 2.8 lbs. with battery for reduced operator fatigue
  • • Ergonomically designed handles with rubberized soft grips provide increased comfort
  • • Built-in LED light illuminates the work area and Compatible with Makita 18V lithium-ion batteries with a star symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.