Zoro Homepage

18V LXT Lithium-Ion 1/4'' Hex Cordless Impact Driver, Tool Only

  • Mfr # XDT11Z

  • Zoro # G821874023


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDT11Z
Zoro #
G821874023
UPC #
88381805957
Country of Origin
China

Description

The Makita 18V LXT Lithium-Ion Cordless Impact Driver (model XDT11Z tool only battery sold separately) delivers power and speed in a compact size for a full range of driving and fastening tasks. Its part of Makitas expanding 18V Lithium-Ion series the worlds largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life Makita created Star Protection Computer Controls. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading over-discharging and overheating. For increased versatility the tool can also be powered by Makita 18V LXT and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside. The XDT11Z features a Makita-built 4-pole motor with variable speed (0-2900 RPM and 0-3500 IPM) that delivers 1460 In./Lb. of Max Torque. At only 5-3/8 long and 2.8 pounds (with battery sold separately) it has a compact and ergonomic design with less weight for reduced operator fatigue and a rubberized soft grip for increased comfort on the job. The built-in LED light illuminates the job area for applications in dark spaces and close quarters. Tool Only - battery and charger not included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.