Makita
18V LXT® String Trimmer
- Zoro #: G5233247
- Mfr #: XRU02Z
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: String Trimmer
- Includes: Nylon Cord, Trimmer Head
- Engine: Electric
- Cutting Width: 10-1/4 in
- Line Advance: Bump Feed
- HP: 1.1 hp
- Line Diameter: 0.065 in
$114.00
Ships from United States
Subtotal: $114.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Makita #XRU02Z Specifications
- Zoro #: G5233247
- Mfr #: XRU02Z
- UPC #: 088381675550
- Promotion Restriction: Not eligible for promotion
- Item: String Trimmer
- Includes: Nylon Cord, Trimmer Head
- Engine: Electric
- Cutting Width: 10-1/4 in
- Line Advance: Bump Feed
- HP: 1.1 hp
- Line Diameter: 0.065 in
- Shaft Length: 48-1/2 in to 56-1/2 in
- Anti Vibration Handle: No
- Battery Type: Li-Ion
- Battery Amperage: 1.5/3.0/4.0/5.0Ah
- Run Time: 45 min
- Quick Snap Spool Replacement: No
- Charge Time: 1.5 hr
- Shaft Type: Telescoping
- Battery Voltage: 18
- Product Type: String Trimmer
- Country of Origin (subject to change): China
Description
String Trimmer, Cutting Width 10-1/4 in, Shaft Length 48-1/2 in to 56-1/2 in, Shaft Type Telescoping, 1.1 hp HP, Electric Engine, Line Diameter 0.065 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle No, Li-Ion Battery Type
Restrictions and Compliance
- Hazardous material
Reviews of Makita #XRU02Z
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer XRU15Z
- MAKITA Cordless Couple Shaft Power Head GUX01Z
- MAKITA Brushless 13" String Trimmer Kit, 18V LXT XRU23SM1
- MAKITA LXT Brushless Couple Shaft Kit, 18V XUX02SM1X1
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) XRU15PT1
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) XRU17PT
- MAKITA String Trimmer Couple Shaft Attachment 1 EM405MP
- BLACK & DECKER Lithium 2 in 1 Garden Shear/Shrubber Combo GSL35
- BLACK & DECKER 20V MAX* Lithium 10 in. String Trimmer / Edger LST201
- BLACK & DECKER Black+Decker GH900 String Trimmer and Edger, 120 V, Automatic Line, Black BESTA510/GH900
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) BESTE620
- Makita Line Trimmers & Brush Cutters