2-1/4" Carbide Tipped Hole Cutter
Mfr # 714082-A
Zoro # G4002507
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Primary Saw Application
Aluminum, Galvanized Iron and Stainless Steel
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/8"
Saw Dia.
2-1/4"
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714082-A
Zoro #
G4002507
UPC #
088381925129
Country of Origin
Japan
Dimensions
Max. Cutting Depth
1/8"
Saw Dia.
2-1/4"
Details
Primary Saw Application
Aluminum, Galvanized Iron and Stainless Steel
Tooth Material
Carbide Tipped
Item
Hole Cutter
Impact Rated
No
Application
For Drilling Holes in Metals
Hole Saw Product Grouping
Hole Saws
Description
C.T. Hole Cutter,2-1/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.