Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4 HP* Router Kit with Plunge Base

  • Mfr # RF1101KIT2

  • Zoro # G4312113


product price: $379.00
/ea
Free Shipping & Returns

Key Features

HP
2 1/4 hp
Voltage
120V AC
Amps
11 A
Overall Depth (In.)
8 3/4 in
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1101KIT2
Zoro #
G4312113
UPC #
088381052870
Country of Origin
Multiple

Dimensions

Overall Depth (In.)
8 3/4 in
Tool Length (In.)
8 5/8 in
Overall Height
8 3/4 in
Overall Depth
8 3/4 in
Collet Size
1/4 in, 1/2 in
Cord Length
9 ft
Plunge Depth Capacity
2 5/8 in
Shank Diameter
0.25 in, 0.5 in

Details

Item
Router
HP
2 1/4 hp
Voltage
120V AC
Amps
11 A
Corded/Cordless
Corded
Power Source
Corded
Bearings
Ball
Corded/Banded
Corded
Handle
Ergonomic
Tool Weight (Lb.)
9.3
Cord
9 ft
Speed Type
Variable
No Load RPM
8000 to 24,000
Switch
Trigger
Includes
1/2 in Collet, 1/4 in Collet with Nut, 2 1/2 in Clear Sub Base, Hex Wrench, Plunge Base, Router, Spanner Wrench, Tool Case, Wrench
Tool Weight
7.2 lb
Plug Type
Three-Prong
Housing Material
Aluminum
Product Type
Router
Speed Setting
Variable
Maximum Sound Level
81 dB
Number of Speed Settings
6
Horsepower
2.25 hp
Router Class
Mid-Size
Minimum Speed
8,000 RPM
Start Type
Soft-Start
Maximum Speed
24,000 RPM
Base Type
Fixed and Plunge
Kit Contents
1/2 in Collet, 1/4 in Collet with Nut, 2 1/2 in Clear Sub Base, Bare Tool, Hex Wrench, Plunge Base, Spanner Wrench, Tool Case, (2) Wrench
Handle Type
Standard Double Grip
Number of Bases Included
1
Current
11 A

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed and Plunge, Horsepower 2.25 hp, Current 11 A, Maximum Speed 24,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 2 5/8 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents 1/2 in Collet, 1/4 in Collet with Nut, 2 1/2 in Clear Sub Base, Bare Tool, Hex Wrench, Plunge Base, Spanner Wrench, Tool Case, (2) Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.