This item is Discontinued.

Makita 20 in 3.9 hp Gas Gas-Powered Chainsaw EA5000PRGG

20 in 3.9 hp Gas Gas-Powered Chainsaw (Discontinued)

  • Mfr # EA5000PRGG
  • Zoro # G7509349
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA5000PRGG
Zoro #
G7509349
UPC #
088381394345
Country of Origin
Multiple

Dimensions

Bar Length
20 in

Details

Fuel Type
Gas
Handle Type
Flush Cut handle
Engine Displacement
50 cc
HP
3.9 hp
Item
Gas-Powered Chainsaw
Anti Vibration Handle
Yes
Replacement Chain
Mfr. No. 523-102-072A
Includes
Chain, Chain Protector, Guide Bar
Fuel Tank Capacity
15.9 fl oz
Chain Oiler
Automatic
Product Type
Gas-Powered Chainsaw
Horsepower
3.9 hp

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Bar Length 20 in, Chain Oiler Automatic, Engine Displacement 50 cc, Horsepower 3.9 hp, Fuel Tank Capacity 15.9 fl oz, Replacement Chain Mfr. No. 523-102-072A

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.