Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 lb. SDS-MAX Demolition Hammer, 14.0A

  • Mfr # HM1203C

  • Zoro # G4312034


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
14.0 A
Blows per Minute
950 to 1,900
Drive System
SDS Max
Handle Type
Chipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1203C
Zoro #
G4312034
UPC #
088381601986
Country of Origin
China

Dimensions

Tool Length
22 3/4 in
Overall Width
5 in
Overall Height
10 3/8 in
Cord Length
16.4 ft

Details

Item
Demolition Hammer Kit
Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
14.0 A
Blows per Minute
950 to 1,900
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
18.8 ft-lb
Corded/Cordless
Corded
Features
12 Position Bit Holder, Ergonomic Handle, Soft Start Variable Speed
Includes
Bull Point Bit, Carrying Case, Grease, Side Handle
Corded/Banded
Corded
Tool Weight
20.3 lb
Voltage
120V AC
Application
Demolition
Chuck Style
SDS-Max
Retainer Style
Interlocking Steel Laminations
Motor Type
Electric
Kit Contents
(1) 12 in Bull Point Chisel, SDS-MAX, (1) Bare Tool
Current
14 A
Vibration Level
15.5 m/sq sec
Minimum Blows per Minute
950 bpm
Number of Chisel Positions
12
Handle Grip Material
Rubber
Number of Speed Settings
Continuous
Sound Level
95 dB
Power Source
Corded
Maximum Blows per Minute
1,900 bpm

Description

Demolition Hammer Kit, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 18.8 ft-lb, Maximum Blows per Minute 1,900 bpm, Tool Weight 20.3 lb, Current 14 A, Number of Speed Settings Continuous, Vibration Level 15.5 m/sq sec, Sound Level 95 dB, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) 12 in Bull Point Chisel, SDS-MAX, (1) Bare Tool, Minimum Blows per Minute 950 bpm, Application Demolition, Blows per Minute 950 to 1,900, Cord Length 16.4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.