Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 lb. AVT SDS-MAX Demolition Hammer

  • Mfr # HM1213C

  • Zoro # G1951681


product price: $1,079.00
/ea
Free Shipping & Returns

Key Features

Amps
14 A
Blows per Minute
950 to 1,900
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
18.8 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1213C
Zoro #
G1951681
UPC #
088381602181
Country of Origin
China

Dimensions

Tool Length
22 3/4 in
Overall Height
10 3/8 in
Overall Width
5 7/8 in
Cord Length
16.4 ft

Details

Item
Demolition Hammer
Amps
14 A
Blows per Minute
950 to 1,900
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
18.8 ft-lb
Corded/Cordless
Corded
Tool Weight
23.8 lb
Features
12 Bit Angle Settings, Anti-Vibration Technology, Automatic Brush Cut-Off, Constant Speed Control, Dust Extraction Capability, Easy-To-Operate Lock-On Power Mode For Continuous Use, L.E.D. Power Light Indicates Switch Failure or Cord Damage, L.E.D. Service Light Notifies The User Approximately 8 Hours Before The Brushes Need To Be Replaced, Rubberized Ergonomic Soft Grip, Side Handle Swivels 360 Degrees , Soft Start Suppresses Start-Up Reaction For Better Accuracy, Variable Speed Control Dial, Vibration-Absorbing Rear Handle is Spring-Loaded To Further Reduce Vibration
Includes
(1) 12 in Bull Point, SDS-MAX (751423-A), (1) CLOTH F/WIPING OIL (443122-7), (1) Hammer Bit Grease (194683-7), (1) Tool Case
Voltage
120V AC
Minimum Blows per Minute
950 bpm
Application
Demolition
Current
14 A
Motor Type
Electric
Chuck Style
SDS-Max
Number of Chisel Positions
12
Vibration Level
7 m/sq sec
Maximum Blows per Minute
1,900 bpm
Number of Speed Settings
Continuous
Kit Contents
(1) 12 in Bull Point Chisel, SDS-MAX, (1) Bare Tool
Retainer Style
Interlocking Steel Laminations
Handle Grip Material
Rubber
Sound Level
95 dB
Power Source
Corded

Description

Demolition Hammer, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 18.8 ft-lb, Maximum Blows per Minute 1,900 bpm, Tool Weight 23.8 lb, Current 14 A, Number of Speed Settings Continuous, Vibration Level 7 m/sq sec, Sound Level 95 dB, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) 12 in Bull Point Chisel, SDS-MAX, (1) Bare Tool, Minimum Blows per Minute 950 bpm, Application Demolition, Blows per Minute 950 to 1,900, Cord Length 16.4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.