Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Makita 25.4 Cc 4-Stroke Trimmer Power Head EX2650LH

25.4 Cc 4-Stroke Trimmer Power Head (Discontinued)

  • Mfr # EX2650LH
  • Zoro # G602702033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2650LH
Zoro #
G602702033
UPC #
88381620802
Country of Origin
China

Dimensions

Cutting Width
9.6
Height
11.8
Length
39.5

Description

The Makita 25.4 cc MM4® Couple Shaft String Trimmer (model EX2650LH) delivers power and ease-of-use for commercial duty applications. The Makita 4-stroke commercial duty engine requires no fuel mixing, and the multi-position lubrication system enables engine to be inclined to any angle for continuous operation. For added convenience, the trimmer is engineered with Mechanical Automatic Engine Decompression for quicker, easier starts. In addition, the commercial duty dual stage air filter with large sealing areas is replaceable and easily accessible, and the oil filling port and drain plug are easily accessible with oil level view window for easy checking and replacing of oil.
The EX2650LH has a quick release coupling for easy swapping between the multiple available attachments. It has a compact design with less weight, and is engineered for less vibration with a durable steel drive shaft. The EX2650LH meets or exceeds EPA and CARB exhaust and evaporative emissions regulations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.