Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EM2650LH
Zoro #
G4184126
UPC #
088381608602
Country of Origin
China
Dimensions
Cutting Width
17 in
Shaft Length
57 in
Line Diameter
0.095 in
Details
Item
String Trimmer
Fuel Type
Gas
Engine
4 Cycle
Engine Displacement
25.4cc
Line Advance
Bump - Dual Exit
Anti Vibration Handle
Yes
Quick Snap Spool Replacement
No
Fuel Tank Capacity
20 oz
HP
1.1 hp
Shaft Type
Straight
Description
String Trimmer, Engine Displacement 25.4cc, Fuel Tank Capacity 20 oz
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.