Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.0 HP* Big Bore Air Compressor

  • Mfr # MAC5200

  • Zoro # G5174827


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Tank Size
5.2 gal.
Voltage
120v
Max. Pressure
140 psi
HP
3
Tank Type
Hot Dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC5200
Zoro #
G5174827
UPC #
088381053549
Country of Origin
Multiple

Dimensions

Tank Size
5.2 gal.
Overall Length
20.5 in
Overall Height
21 in
Overall Width
30 in
Tank Size - Air Compressor
5.2 gal
Air Tank Size
5.2 gal

Details

Voltage
120v
Max. Pressure
140 psi
HP
3
Tank Type
Hot Dog
Free Air CFM @ Max. Pressure
6.5 @ 90 psi
Includes
Compressor Oil
Compressor Type
Oil Lubricated Air Compressor
Weight
88 lb
Standards
CSA, UL Listed
Lubrication Type
Oil Lubricated
Full Load Amps
13.8
Weight - Air Compressor
88 lb
Free Air CFM @ 90 PSI
6.5
Tank Style - Air Compressor
Hot Dog
dBA @ 3 Feet
84
Item - Air Compressor
Portable Air Compressor
Motor RPM
3,450 RPM
Max. Pressure - Air Compressor
140 psi
HP - Air Compressor
3.0 hp
Lubrication Type - Air compressor
Oil Lubricated
Avg. Pump Life
2,000 hr
Input Voltage - Air Compressor
120V AC
Free Air CFM @ 90 PSI - Air Compressor
6.5
Cylinder Material
Cast Iron
Item
Portable Air Compressor
Pump Type
Piston
Number of Cylinders
1
Duty Cycle
Intermittent
Average Pump Life
2,000 hr
Maximum Operating Pressure
140 psi
Thermal Protection
Built-In
Air Tank Style
Hot Dog
Maximum Speed
3,450 RPM
Electrical Connection
Cord with Plugs
Current Rating
15 A
Output Power
3 hp
Sound Level
84 dBA
Valve Type
Ball
Free Air Flow Rate
6.5 cfm
Input Voltage
120V AC

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Hot Dog, Output Power 3 hp, Free Air Flow Rate 6.5 cfm, Maximum Operating Pressure 140 psi, Air Tank Size 5.2 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 84 dBA, Weight 88 lb, Pump Type Piston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.