Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Makita 3/4" Hammer Drill with LED Light, 8.2A HP2070F

3/4" Hammer Drill with LED Light, 8.2A (Discontinued)

  • Mfr # HP2070F
  • Zoro # G4920867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2070F
Zoro #
G4920867
UPC #
088381051668
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
14 1/4 in

Details

Item
Hammer Drill Kit
Voltage
120V AC
Amps
8.2 A
No Load RPM
0 to 1200/0 to 2900
Blows per Minute
0 to 24,000/0 to 58,000
Tool Weight
5.3 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Case, Chuck Key, Depth Gauge, Side Handle
Cutting Capacity
1-9/16 in (Wood), 3/4 in (Concrete), 5/8 in (Steel)
Reversing
Yes
Features
2-Mode, LED Light, Variable Speed
Reversible
Yes
Current
8.2 A
Drilling Capacity in Concrete
3/4 in
Power Source
Corded
Drilling Capacity in Wood
1 9/16 in
Chuck Style
Keyed
Drilling Capacity in Steel
5/8 in

Description

Hammer Drill Kit, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/4 in, Drilling Capacity in Wood 1 9/16 in, Blows per Minute 0 to 24,000/0 to 58,000, Current 8.2 A, Chuck Style Keyed, Voltage 120V AC, Drill Chuck Type Keyed, Drilling Capacity in Steel 5/8 in, Includes Case, Chuck Key, Depth Gauge, Side Handle, Power Source Corded, Reversible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.