This item is Discontinued.

Makita 36V (18V X2) LXT Brushless 1-1/8" SDS-PLUS Rotary Hammer Kit (5.0Ah) XRH08PT

36V (18V X2) LXT Brushless 1-1/8" SDS-PLUS Rotary Hammer Kit (5.0Ah) (Discontinued)

  • Mfr # XRH08PT
  • Zoro # G9663037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRH08PT
Zoro #
G9663037
UPC #
088381865142
Country of Origin
China

Dimensions

Tool Length
14 3/4 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
36 V
Blows per Minute
0 bpm to 5,000 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Depth Gauge, Side Handle, Tool Bag
Battery Capacity
5.0 Ah
Tool Weight
10.8 lb
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol-Grip
Series
18V LXT
Corded/Banded
Cordless
No Load RPM
0 to 980
Features
3-Mode Operation, AVT(R) Technology, Electric Brake, LED Light, Retractable Tool Hook, Variable Speed Dial, XPT(TM) Technology
Power Source
Cordless
Motor Type
Brushless
Standards
UL Listed
Corded/Cordless
Cordless
Battery Included
(2) 38XU33
Charger Replacement
38XU23
Included Charger
38XU23
Impact Energy
2.3 ft-lb
Capacity in Concrete
1 1/8 in
Solid Bit Capacity
1 1/8 in
Core Bit Capacity
2 1/8 in
Switch Type
Trigger
Core Bit Capacity in Concrete
1 1/8 in
Charger Model Number
DC18RD
Vibration Control
Yes
Modes of Operation
Hammer and Rotate
Chuck Style
SDS-Plus
Minimum Blows per Minute
0 bpm
Drilling Capacity in Steel
1/2 in
Reversible
Yes
Battery Model Number
BL1850B
Number of Batteries Included
2
Charger Included
Yes
Maximum Speed
980 RPM
Maximum Blows per Minute
5,000 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Vibration Level
9 m/sq sec
Anti-Kickback Clutch
No
Drilling Capacity in Concrete
1 1/8 in
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Drilling Capacity in Wood
1 1/4 in
Number of Speed Settings
Continuous
Battery Series
LXT

Description

Cordless Rotary Hammer Kit, Voltage 36 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/8 in, Impact Energy 2.3 ft-lb, Battery Model Number BL1850B, Battery Series LXT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.