Makita

36V (18V X2) LXT® Brushless 1-9/16" SDS-MAX Rotary Hammer, AWS™ (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Rotary Hammers

Key Features

  • Promotion Restriction Not eligible for promotion
  • Chuck Type SDS Max
  • Voltage 36.0 V
  • No Load RPM 0 to 250/0 to 500
  • Blows per Minute 0 to 1450/0 to 2900
See all product information

Product Information

Dimensions

Tool Length 18 5/8 in

Details

Promotion Restriction Not eligible for promotion
Item Cordless Rotary Hammer
Chuck Type SDS Max
Voltage 36.0 V
No Load RPM 0 to 250/0 to 500
Blows per Minute 0 to 1450/0 to 2900
Cordless Tool Battery Type Li-Ion
Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Core Bit Capacity 4 1/8 in
Corded/Cordless Cordless
Brushless Motor Yes
Series 18V X2 LXT(R)
Stop Rotation Yes
Includes Bit Grease, Depth Rod, Side Handle, Tool Case
Included Charger No
Standards UL Listed
Impact Energy 8.4 ft-lb
Features Anti-Vibration System, Bluetooth Technology, Electric Brake, LED Light, Variable Speed Control Dial
Handle Type Pistol Grip
Corded/Banded Cordless
Battery Pack Replacement 38XU33
Battery Included No
Capacity in Concrete 1 9/16 in
Charger Replacement 38XU23
Tool Weight 16.8 lb
Maximum Speed 500 RPM
Number of Speed Settings Continuous
Number of Batteries Included 0
Power Source Cordless
Minimum Blows per Minute 1,450 bpm
Quick Release Chuck Yes
Motor Type Brushless
Vibration Level 5 m/sq sec
Cordless Tool Kit Contents (1) Auto-start Wireless Transmitter, (1) Bit Grease, (1) Depth Rod, (1) Side Handle Assembly, (1) Tool Case
Charger Included No
Core Bit Capacity in Concrete 1 9/16 in
Switch Type Trigger
Chuck Style SDS-Max
Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/4 in
Maximum Blows per Minute 2,900 bpm
Drilling Capacity in Concrete 1 9/16 in
Vibration Control Yes
Anti-Kickback Clutch Yes
Battery Series LXT
Modes of Operation Hammer Only

Description

Cordless Rotary Hammer, Voltage 36 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/4 in, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 1,450 to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Auto-start Wireless Transmitter, (1) Bit Grease, (1) Depth Rod, (1) Side Handle Assembly, (1) Tool Case, Core Bit Capacity 4 1/8 in, Impact Energy 8.4 ft-lb, Battery Series LXT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.