Zoro Homepage

36V (18V X2) LXT Brushless String Trimmer Kit, 4 Batteries (5.0Ah)

  • Mfr # XRU15PT1

  • Zoro # G8180404


product price: $664.00
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery
Includes
(1) 18V X2 (36V) LXT(R) Brushless String Trimmer (XRU15Z), (1) 18V LXT(R) Lithium-Ion Dual Port Charger (DC18RD), (1) Bump and Feed Trimmer Head, (4) 18V LXT(R) Lithium-Ion 5.0Ah Battery (BL1850B)
Cutting Width
15 in
Run Time
90 min
Battery Amperage
5.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRU15PT1
Zoro #
G8180404
UPC #
088381894562
Country of Origin
China

Dimensions

Cutting Width
15 in
Line Diameter
0.08 in
Cutting Depth
Not Rated
Shaft Length
69 1/4 in
Tool Length
69 1/4 in

Details

Item
Battery-Powered String Trimmer Kit
Fuel Type
Battery
Includes
(1) 18V X2 (36V) LXT(R) Brushless String Trimmer (XRU15Z), (1) 18V LXT(R) Lithium-Ion Dual Port Charger (DC18RD), (1) Bump and Feed Trimmer Head, (4) 18V LXT(R) Lithium-Ion 5.0Ah Battery (BL1850B)
Run Time
90 min
Battery Amperage
5.0Ah
Battery Voltage
18 V
Included Charger
DC18RD
Charge Time
45 min
Anti Vibration Handle
No
Charger Replacement
DC18RD
Shaft Type
Straight
Quick Snap Spool Replacement
Yes
Line Advance
Bump
Battery Type
Li-Ion
Voltage
36 V
Product Type
Cordless String Trimmer
Anti-Vibration Handle
No
Sound Level
91 dBA
Tool Weight
10.4 lb
Number of Batteries to Operate
2
Tool Series
LXT(R) Series
Battery Capacity
5.0 Ah
Attachment System Compatible
Not Capable
Bare Tool/Battery Included
Battery Included
Number of Speeds
3
Motor Type
Brushless
Number of Chargers Included
2
Charger Model Number
DC18RD
Power Source
Cordless
Number of Batteries Included
4
Battery Platform
LXT(R)

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 69 1/4 in, Attachment System Compatible Not Capable, Sound Level 91 dBA, Battery Platform LXT(R), Number of Batteries to Operate 2, Number of Batteries Included 4, Number of Chargers Included 2, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.