This item is Discontinued.

Makita 36V Lithium‑Ion Brushless Cordless String Trimmer Kit (5.0Ah) XRU09PT XRU09PT

36V Lithium‑Ion Brushless Cordless String Trimmer Kit (5.0Ah) XRU09PT (Discontinued)

  • Mfr # XRU09PT
  • Zoro # G0327061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XRU09PT
Zoro #
G0327061
UPC #
088381847636
Country of Origin
United States

Dimensions

Cutting Width
11-3/4"
Line Diameter
0.080"
Shaft Length
71"

Details

Item
String Trimmer Kit,Brushless
Includes
(2) Batteries, Charger
Battery Type
Li-Ion
Shaft Type
Straight
Battery Amperage
5.0
Run Time
60 min.
Charge Time
45 min.
Quick Snap Spool Replacement
No
Battery Voltage
18
Anti Vibration Handle
No
Line Advance
Bump Feed

Description

String Trimmer Kit,Brushless

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.