Zoro Homepage

4" Diamond Blade, Turbo, General Purpose

  • Mfr # B-69680

  • Zoro # G2656338


product price: $26.97
/ea

Key Features

Arbor Size
7/8 in
Rim Type
Turbo
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete, Pavers, Roof Tiles
Blade Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-69680
Zoro #
G2656338
UPC #
088381549011
Country of Origin
Multiple

Dimensions

Arbor Size
7/8 in
Blade Dia.
4 in
Overall Diameter
4 in

Details

Item
Diamond Saw Blade
Rim Type
Turbo
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete, Pavers, Roof Tiles
Arbor Shape
Round
Grade
Good
Diamond Knockout
Diamond Knockout Included
For Use On Concrete Type
Masonry
Blade Material
Diamond
Max. Blade Speed
15,300 RPM
For Use With Saw Type
Angle Grinder, Cut-off Saw
Primary Material Application
General Purpose
Compatible Product Type
Angle Grinder, Cut-off Saw
Material
Diamond
Speed - Maximum
15,300 RPM
For Workpiece Material
Block, Brick, Concrete, Masonry, Pavers, Roof Tile

Description

Diamond Saw Blade, Blade Dia. 4 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 15,300 RPM, For Use With Saw Type Angle Grinder, Cut-off Saw, Cutting Type Wet/Dry, Rim Type Turbo, Primary Material Application General Purpose, Materials Cut Block, Brick, Concrete, Pavers, Roof Tiles, For Use On Concrete Type Masonry, Grade Good, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.