Zoro Homepage

4" x 24" Belt Sander, Variable Speed

  • Mfr # 9404

  • Zoro # G4920763


product price: $419.00
/ea
Free Shipping & Returns

Key Features

Belt Size
4 in x 24 in
No Load SFPM
690 to 1440
Voltage
120 V
Features
Auto-Tracking Belt System Tracks Belt without Adjustment, Double Insulated, Dust Bag, For Woodworkers, Carpenters, Furniture Makers, Floor Installers, Deck Builders and General Contractors, Sands Wood or Metal and Removes Paint and Rust
Amps
8.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9404
Zoro #
G4920763
UPC #
088381032667
Country of Origin
Multiple

Dimensions

Belt Size
4 in x 24 in
Tool Length
13 1/8 in
Belt Length
24 in
Cord Length
16.4 ft
Belt Width
4 in

Details

Item
Corded Belt Sander
No Load SFPM
690 to 1440
Voltage
120 V
Features
Auto-Tracking Belt System Tracks Belt without Adjustment, Double Insulated, Dust Bag, For Woodworkers, Carpenters, Furniture Makers, Floor Installers, Deck Builders and General Contractors, Sands Wood or Metal and Removes Paint and Rust
Amps
8.8 A
Corded/Cordless
Corded
Tool Weight
10.3 lb
Cord
16.4 ft
Release Type
Lever
Includes
80 Grit Abrasive Belt
Corded/Banded
Corded
Bearings
Ball
Horsepower
Not Rated
Speed Settings
Variable
Product Type
Belt Sander
Belt Speed
1,440 SFPM
Current
8.8 A
Number of Abrasives Included
1
Number of Speeds
5
Dust Collection Type Included
Dust Bag
Power Source
Corded

Description

Corded Belt Sander, Product Type Belt Sander, Belt Width 4 in, Belt Length 24 in, Speed Settings Variable, Belt Speed 1,440 SFPM, Power Source Corded, Voltage 120 V, Current 8.8 A, Horsepower Not Rated, Dust Collection Type Included Dust Bag, Number of Speeds 5, Cord Length 16.4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.