Shop MAKITA
See all product information
Create Account
40V max XGT Grease Gun (Tool Only)
- Mfr # GPG01Z
- Zoro # G324159184
product price:Â
$
339.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
0
Battery Chemistry
Li-Ion
Handle Style
Pistol Grip
Features
Constant Speed Control Ensures Stable, Consistent Discharge During Greasing. Trigger Lock Function for User Convenience During Longer Work Periods
Operating Pressure - Maximum
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPG01Z
- Zoro #
- G324159184
- UPC #
- 197050009319
- Country of Origin
- China
- Item
- Grease Gun
- Number of Batteries Included
- 0
- Battery Chemistry
- Li-Ion
- Handle Style
- Pistol Grip
- Features
- Constant Speed Control Ensures Stable, Consistent Discharge During Greasing. Trigger Lock Function for User Convenience During Longer Work Periods
- Operating Pressure - Maximum
- 10,000 psi
- Includes Battery Charger
- No Charger Included
- Resistance Properties
- Water Resistant
- Battery Capacity
- 8 Ah
- Battery Voltage
- 40 V
- Bulk Capacity
- 16 oz
- Number of Speeds
- 4
- Barrel Color
- Silver
- Includes Battery
- Bare Tool
- Cartridge Capacity
- 12 oz
- Hose Type
- Flexible
- Loading Method
- Cartridge, Filler Pump, Suction
- Series
- XGT
- Volume per Minute
- 12 fl oz
- Power Source
- Cordless
Description
Cordless Grease Gun, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 12 fl oz, Battery Capacity 8 Ah, Number of Speeds 4, Features Constant Speed Control Ensures Stable, Consistent Discharge During Greasing. Trigger Lock Function for User Convenience During Longer Work Periods