Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Cut-Off Wheel Guard

  • Mfr # 122911-0

  • Zoro # G1958088


product price: $53.29
/ea

Key Features

Features
Quick Installation
For Use With
Makita 4 1/2 in, Makita 5 in Angle Grinders
Number of Pieces
1
Material
Metal
Compatible with Manufacturer Part Number
9558PB, 9565CV, 9565PC, 9565PCV, GA5010, GA5020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122911-0
Zoro #
G1958088
UPC #
-
Country of Origin
China

Dimensions

For Maximum Wheel Diameter
5 in

Details

Item
Grinder Guard
Features
Quick Installation
For Use With
Makita 4 1/2 in, Makita 5 in Angle Grinders
Number of Pieces
1
Material
Metal
Compatible with Manufacturer Part Number
9558PB, 9565CV, 9565PC, 9565PCV, GA5010, GA5020
Application
Reduce Dust During Cutting Applications

Description

Dust Guard, For Maximum Wheel Diameter 5 in, For Use With Makita 4 1/2 in, Makita 5 in Angle Grinders, Compatible with Manufacturer Part Number 9558PB, 9565CV, 9565PC, 9565PCV, GA5010, GA5020, Application Reduce Dust During Cutting Applications, Features Quick Installation, Material Metal, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.