This item is Discontinued.

Makita 5.5 HP* Big Bore™ Gas Air Compressor MAC5501G

5.5 HP* Big Bore™ Gas Air Compressor (Discontinued)

  • Mfr # MAC5501G
  • Zoro # G3996776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAC5501G
Zoro #
G3996776
UPC #
088381685634
Country of Origin
United States

Dimensions

Tank Size
10 gal.
Overall Length
46"

Details

Max. Pressure
135 psi
HP
5.5
Free Air CFM @ Max. Pressure
12.5 @ 90 psi
Includes
(2) 1/4" Universal Quick Coupler, Male (447013-E)
Compressor Type
Gas Air Compressor
Weight
192 lb.
Item
Gas Air Compressor,5.5 HP
Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Gas Air Compressor,5.5 HP

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.