- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Sanders & Accessories
- /
- Sander Grinders & Accessories
- /
- 6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC
Makita
6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC
- Zoro #: G9782981
- Mfr #: GA6010ZX2
Tap to zoom
Hover or click to zoom
$199.71
- Promotion Restriction: Not eligible for promotion
- Tool Length: 14 in
- No Load RPM: 10,000 RPM
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $199.71
Makita #GA6010ZX2 Specifications
- Zoro #: G9782981
- Mfr #: GA6010ZX2
- Promotion Restriction: Not eligible for promotion
- Tool Length: 14 in
- No Load RPM: 10,000 RPM
- Voltage: 120V AC
- Lock-off: No
- Item: Angle Grinder
- Includes: Both Cutting/Grinding Wheels and Guards, Inner Flange, Lock-Nut and Wrench, Side Handle
- Switch Type: Trigger
- Cord Length: 8 ft
- Number of Conductors: 2
- Nominal Amps: 10
- Tool Weight: 5.9 lb
- Handle Design: Rat Tail
- Wheel Dia.: 6 in
- Features: AC/DC Switch, Labyrinth Construction, Spiral Bevel Gears
- Corded/Cordless: Corded
- Lock-on: No
- Spindle Thread Size: 5/8"-11
- Corded/Banded: Corded
- Speed Type: Single
- Overall Length: 14 in
- Max. Speed: 10,000 RPM
- Switch Location: Bottom
- Current: 10.5 A
- Application: Fabricators, Maintenance/Repair, Masons, Welding
- Minimum Speed: 10,000 RPM
- Wheel Diameter: 6 in
- Lock-On Switch: No
- Lock-Off Switch: No
- Number of Speed Settings: 1
- Power Source: Corded
- Case Included: No
- Material Application: Masonry
- Nominal Voltage: 115V
- Speed Settings: Fixed
- Country of Origin (subject to change): United States
Description
Angle Grinder, Wheel Diameter 6 in, Current 10.5 A, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Switch Type Trigger, Overall Length 14 in, Spindle Thread Size 5/8 in-11, Lock-Off Switch No, Lock-On Switch No
Reviews of Makita #GA6010ZX2
Explore more
- MAKITA 7" / 9" Angle Sander, 15.0A, AC/DC GA7911
- MAKITA 6" SJSâ„¢ Cut-Off/Angle Grinder, 13.0A, Paddle 9566PCX1
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On GA7011C
- MAKITA 5" SJSâ„¢ Angle Grinder, 10.5A, Trigger, AC/DC GA5020
- FEIN Pyramix Grinding Sleeves 4" X 4" 400 Gri 63714146010
- MILWAUKEE 2.25 max HP, 7"/9" Sander 6072
- TITAN SANDER MINI DISC TL19736
- Makita Sander Grinders & Accessories