This item is Discontinued.

Makita 6" Plastic Backing Plate, Hook & Loop 197929-0

6" Plastic Backing Plate, Hook & Loop (Discontinued)

  • Mfr # 197929-0
  • Zoro # G7957408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
197929-0
Zoro #
G7957408
UPC #
088381468398
Country of Origin
Multiple

Dimensions

Disc Diameter
6 in
Back Mounting Size
1/4 in
Overall Diameter
6 in
Thickness
5/8 in
Connector Size
1/4 in
Overall Width
6 in
Pad Diameter x Thickness
6 in Dia x 1 5/16 in T
Connection Size & Type
Threaded Hole - 1/4 in
Overall Thickness
1 5/16 in

Details

Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Max. RPM
780 RPM
Density
Medium
Vacuum Hole Design
Non-Vacuum
Abrasive Mount Type
Hook and Loop
Compatible Abrasive Type
Hook & Loop Sanding Discs
Brand - Mfr Model No
MAKITA - 197929-0
Maximum Operating Speed
780 RPM
Number of Vacuum Holes
8
Vacuum Hole Pattern
8 Hole
Tool Connection Type
Internal-Thread
Product Type
Disc Backup Pad
Connector Type
Threaded Hole
Device Material
Plastic

Description

Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Threaded Hole, Device Material Plastic, Density Medium, Maximum Operating Speed 780 RPM, Number of Vacuum Holes 8, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 1 5/16 in, Product Type Disc Backup Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.