Zoro Homepage

6.5A 3-1/4'' 3/32'' Planing Depth Planer

  • Mfr # KP0800K

  • Zoro # G221860978


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP0800K
Zoro #
G221860978
UPC #
88381603935
Country of Origin
China

Description

Features 6.5 amp motor for fast material removal. High power-to-weight ratio - weighs only 5.7 lb (pound). Planes up to 3-1/4 In. wide and 3/32 In. deep in a single pass. Two-blade cutter head with 17000 rpm (revolutions per minute) delivers smooth finish. Easy blade setting system for fast blade installation. Precision machined aluminum base for planing accuracy. Equipped with double edge carbide blades for added performance. Rigid die-cast aluminum housing with all ball bearing construction for longer tool life. Machined aluminum and balanced planer drum for reduced vibration and added durability. Lock-on button for continuous operation. Click depth adjustment knob with easy-to-read scale with settings from 0 In. to 3/32 In. (.01 mm increments) for precise depth adjustment. Ergonomically centered balance with rubberized front and rear handles for added comfort. Spring-loaded stand elevates the base to protect the blades and work piece. High quality poly-v belt provides added durability. Can be equipped with large high speed steel blades (optional accessory). Double insulated. Includes (1) 3-1/4 In. planer blade set (1) blade gauge (123010-1) (1) socket wrench (782209-3) (1) guide rule (165581-2) and (1) tool case (824892-1).

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.