Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 lb. Advanced AVT Breaker Hammer

  • Mfr # HM1812X3

  • Zoro # G1993586


product price: $2,689.00
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
15.0 A
Blows per Minute
0 to 870
Drive System
1-1/8 in Hex
Handle Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1812X3
Zoro #
G1993586
UPC #
088381801799
Country of Origin
Multiple

Dimensions

Tool Length
33 1/4 in
Cord Length
16.4 ft

Details

Item
Breaker Hammer Kit
Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
15.0 A
Blows per Minute
0 to 870
Drive System
1-1/8 in Hex
Handle Type
T-Handle
Impact Energy
53.9 ft-lb
Corded/Cordless
Corded
Includes
4 Bits, Hex Wrench, Premium Hammer Cart
Voltage
120V AC
Tool Weight
69.1 lb
Features
Advanced AVT(R)
Corded/Banded
Corded
Motor Type
Electric
Series
AVT
Handle Grip Material
Rubber
Number of Speed Settings
Continuous
Vibration Level
6.5 m/sq sec
Minimum Blows per Minute
0 bpm
Sound Level
106 dB
Application
Breaking
Chuck Style
1 1/8 in Hex
Power Source
Corded
Kit Contents
(1) Bare Tool, (1) Hex Wrench, (2) 1 in x 20 1/2 in Flat Chisel, 1 1/8 in Hex, (2) 16 in Self Sharpening Bull Point, 1 1/8 in Hex
Current
15 A
Maximum Blows per Minute
870 bpm

Description

Breaker Hammer Kit, Handle Type T-Handle, Chuck Style 1 1/8 in Hex, Impact Energy 53.9 ft-lb, Maximum Blows per Minute 870 bpm, Tool Weight 69.1 lb, Current 15 A, Number of Speed Settings Continuous, Vibration Level 6.5 m/sq sec, Sound Level 106 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, (1) Hex Wrench, (2) 1 in x 20 1/2 in Flat Chisel, 1 1/8 in Hex, (2) 16 in Self Sharpening Bull Point, 1 1/8 in Hex, Minimum Blows per Minute 0 bpm, Application Breaking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.