Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Makita 75.6cc MM4® 4-Stroke Engine Tube Throttle Backpack Blower EB7660TH

75.6cc MM4® 4-Stroke Engine Tube Throttle Backpack Blower (Discontinued)

  • Mfr # EB7660TH
  • Zoro # G1936765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7660TH
Zoro #
G1936765
UPC #
088381823036
Country of Origin
China

Details

Blowers and Vacuums Item
Backpack
Blowers and Vacuums Power Type
Gas
Item
Backpack Blower
Blowers and Vacuums Air Speed Range
201 to 225 mph
Blowers and Vacuums Air Flow Range
Greater Than 600 cfm
Engine Displacement
75.6 cc
Weight
24.1 lb
Vacuum Function
No
dBA
76 dBA
Max. Air Speed
206 mph
Engine
4 stroke
Fuel Type
Gas
HP
3.8 hp
CARB Compliant
Yes
Fuel Tank Capacity
64 oz
Max. Air Flow
706 cfm
Includes
(2) End Nozzle, Flat End Nozzle
Number of Wheels
0

Description

Backpack Blower, Engine Displacement 75.6 cc, CARB Compliant Yes, Fuel Tank Capacity 64 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.