Shop MAKITA
See all product information
Create Account
Abrasive Cut Off Wheel, A36P-BF, 14 in Dia, 7/64 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
- Mfr # B-10849-25
- Zoro # G113321846
product price:Â
$
142.99
/pk of 25, $5.72/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Type
A36P-BF
Overall Diameter
14 in
Overall Thickness
7/64 in
Connector Size
1 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-10849-25
- Zoro #
- G113321846
- UPC #
- 088381349192
- Country of Origin
- Thailand
- Item
- Abrasive Cut Off Wheel
- Wheel Type
- A36P-BF
- Grit
- 36
- Primary Material Application
- Ferrous Metal
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 3,900 RPM
- Specification
- Designed for cutting in ferrous metals
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 7/64 in
- Connector Size
- 1 in
Description
Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.