Shop MAKITA
See all product information
Create Account
Cut Off Wheel, Type 1, 5 in Dia, .032 in Thick, 7/8 in Arbor Hole Size, Zirconia Aluminum, 60 Grit
- Mfr # B-46165-25
- Zoro # G713321857
product price:Â
$
61.19
/pk of 25, $2.45/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
.032 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-46165-25
- Zoro #
- G713321857
- UPC #
- 088381451727
- Country of Origin
- Thailand
- Item
- Cut Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Ferrous Metal, Stainless Steel, Pipe, Sheet and Channel
- Abrasive Material
- Zirconia Aluminum
- Maximum Operating Speed
- 12,250 RPM
- Specification
- For making cuts in metal and stainless steel pipes, sheet, and channel
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- .032 in
- Connector Size
- 7/8 in
Description
Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.