Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air-Powered Nail Gun, 100 psi, 23 ga Nail

  • Mfr # AF353

  • Zoro # G214642536


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Built-In Air Duster Provides Convenient Air Flow to Clear Work Surface, Convenient on Tool Storage, Easy to Clear Nose for Fast and Easy Nail Extraction Should a Jam Occur, Housing Bumpers Protect Tool and Work Surface, integrated Rubber Soft Grip for Operator Comfort, Narrow Nose Design Allows Easy Nailing Access to Tight Areas and Angles, Reversible Belt Hook Allows the Tool to Remain Close, Side Drop-in Loading Magazine Holds upto 130 Nails for Maximum Efficiency, Two Removable No-Mar Tips with Sightlines for Increased Pinning Accuracy
Includes
(2) No-Mar Tips, 181434-7 Pneumatic Nailer Oil, Air Fitting, Hex Wrench, Safety Glasses, Tool Case
Firing Mode
Trigger
Tool Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF353
Zoro #
G214642536
UPC #
088381822428
Country of Origin
China

Dimensions

Overall Length
8 3/16 in
Overall Width
2 5/8 in
For Nail Length Range
5/8 to 1 3/8 in
Overall Height
7 1/2 in

Details

Item
Air-Powered Nail Gun
Air Inlet
1/4 in NPT
Features
Built-In Air Duster Provides Convenient Air Flow to Clear Work Surface, Convenient on Tool Storage, Easy to Clear Nose for Fast and Easy Nail Extraction Should a Jam Occur, Housing Bumpers Protect Tool and Work Surface, integrated Rubber Soft Grip for Operator Comfort, Narrow Nose Design Allows Easy Nailing Access to Tight Areas and Angles, Reversible Belt Hook Allows the Tool to Remain Close, Side Drop-in Loading Magazine Holds upto 130 Nails for Maximum Efficiency, Two Removable No-Mar Tips with Sightlines for Increased Pinning Accuracy
Includes
(2) No-Mar Tips, 181434-7 Pneumatic Nailer Oil, Air Fitting, Hex Wrench, Safety Glasses, Tool Case
Firing Mode
Trigger
Tool Weight
2 lb
Housing Material
Aluminum
Nail Gun Type
Pin
Collation Angle
Straight
Tip
No-Mar
For Nail Gauge
23 ga
Air Pressure
100 psi
Exhaust Location
Rear
Nail Capacity
130
Power Source
Air Powered
Air Pressure Range
65 to 100 psi
Air Consumption
0.8 scfm
For Nail Head Style
Headless
Max. Air Pressure
100 psi
Handle Type
Soft Grip
Min. Air Pressure
65 psi
Collation Style
Strip

Description

Nail Gun, Power Source Air-Powered, Air Consumption 0.8 scfm, Air Inlet 1/4 in NPT, Air Pressure 100 psi, Air Pressure Range 65 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 65 psi, Exhaust Location Rear, Tool Brand Makita, Firing Mode Sequential, Tip No-Mar, Collation Style Strip, Collation Angle Straight, For Nail Gauge 23 ga, For Nail Head Style Headless, For Nail Length Range 5/8 to 1 3/8 in, Nail Capacity 130, Nail Gun Type Pin, Housing Material Aluminum, Overall Length 8 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.