Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air-Powered Nail Gun, 120 psi, 16 ga Nail

  • Mfr # AF601

  • Zoro # G016047539


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Collation Style
Strip
For Nail Gauge
16 ga
Air Pressure
120 psi
Overall Length
12 in
Handle Type
Soft Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF601
Zoro #
G016047539
UPC #
088381822404
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
3 3/4 in
Depth Control
Yes
For Nail Length Range
1 in to 2 1/2 in
Overall Height
11 3/4 in

Details

Collation Style
Strip
For Nail Gauge
16 ga
Air Pressure
120 psi
Handle Type
Soft Grip
Air Pressure Range
70 to 120 psi
Housing Material
Magnesium
Tool Weight
3.8 lb
Max. Air Pressure
120 psi
Power Source
Air Powered
Min. Air Pressure
70 psi
Firing Mode
Trigger
Air Consumption
2.8 scfm
Item
Air-Powered Nail Gun
Nail Capacity
100
Nail Gun Type
Finish
Exhaust Location
Rear
Features
2-Mode Selector Switch for Control Over Nailing Operation, Built-In Air Duster Provides Convenient Air Flow to Clear Work Surface, Efficient Motor Design Offers Leading Power Performance, Housing Bumpers Protect Tool and Work Surface, Ideal for Trim Work Baseboard and Crown Molding Installation Flooring and Other Woodworking Applications, Magnesium Body Offers Durability and Less Weight, Multi-Directional Exhaust Port Directs Exhaust Air Away from Operator, Nail Lock-Out Mechanism Protects Tool and Work Surface from Dry-Fires, Narrow Nose Design Allows Easy Nailing Access in Confined Areas, Reversible Belt Hook Allows the Tool to Remain Close
Air Inlet
1/4 in NPT
Tip
No-Mar
For Nail Head Style
Straight
Collation Angle
Straight
Includes
(2) No-Mar Tips, 181434-7 Pneumatic Nailer Oil, Air Fitting, Safety Glasses, Tool Case

Description

Nail Gun, Power Source Air-Powered, Air Consumption 2.8 scfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Exhaust Location Rear, Tool Brand Makita, Firing Mode Sequential, Tip No-Mar, Depth Control Yes, Collation Style Strip, Collation Angle Straight, For Nail Gauge 16 ga, For Nail Head Style Straight, For Nail Length Range 1 in to 2 1/2 in, Nail Capacity 100, Nail Gun Type Finish, Housing Material Magnesium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.