Shop MAKITA
See all product information
Create Account
Angle Grinder 4 1/2" /5", 11.0 A, Paddle
- Mfr # GA5052
- Zoro # G801059679
product price:Â
$
129.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Switch Type
Paddle
Current
11 A
Includes
"Tool-less" Wheel Guard, Inner Flange, Lock Nut, Lock Nut Wrench, Side Handle
Maximum Speed
11,000 RPM
Kit Contents
Side Handle, Tool, Wheel Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA5052
- Zoro #
- G801059679
- UPC #
- 088381887946
- Country of Origin
- China
- Item
- Angle Grinder 4 1/2" /5",11.0 A,Paddle
- Switch Type
- Paddle
- Current
- 11 A
- Includes
- "Tool-less" Wheel Guard, Inner Flange, Lock Nut, Lock Nut Wrench, Side Handle
- Maximum Speed
- 11,000 RPM
- Kit Contents
- Side Handle, Tool, Wheel Guard
- Handle Type
- Barrel Grip
- Head Type
- Standard Head
- Number of Speed Settings
- 1
Dimensions
- Wheel Diameter
- 4 1/2 in, 5 in
- Spindle Thread Size
- 5/8"-11 UNC
Description
Angle Grinder 4 1/2 In. /5 In.,11.0 A,Paddle, Wheel Diameter 4 1/2 in, 5 in, Current 11 A, Switch Type Paddle, Kit Contents Side Handle, Tool, Wheel Guard, Head Type Standard Head, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.